Fuel Tank Lock Ring Wrench
Mfr # 6599
Zoro # G0814773
product price: $92.25
/ea
Free Shipping & Returns
Key Features
Includes
Lock Ring Wrench
For Use With
Chrysler, Ford, GM
Color
Black
Length (In.)
9 in
Application
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6599
Zoro #
G0814773
UPC #
731413416880
Country of Origin
China
Dimensions
Length (In.)
9 in
Overall Length
9 5/16 in
Details
Item
Fuel Tank Lock Ring Wrench
Includes
Lock Ring Wrench
For Use With
Chrysler, Ford, GM
Color
Black
Application
Automotive
Number of Pieces
1
Tool Type
Fuel Tank Lock Rings
Vehicle Make
Chevrolet, Chrysler, Dodge, Ford, GM, PT Cruiser
Vehicle Model Year
2004
Vehicle Make/Model/Year
Ford F-150 2004; Dodge Dakota 2004; Dodge 2004
Vehicle Model
Dakota, Durango, F-150
Description
Fuel Tank Lock Ring Wrench, Tool Type Fuel Tank Lock Rings, Application Automotive, Vehicle Make/Model/Year Ford F-150 2004; Dodge Dakota 2004; Dodge 2004, Overall Length 9 5/16 in, Color Black, Number of Pieces 1, For Use With Chrysler, Ford, GM, Vehicle Make Chevrolet, Chrysler, Dodge, Ford, GM, PT Cruiser, Vehicle Model Dakota, Durango, F-150, Vehicle Model Year 2004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.