Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OTC Gear and Pulley Puller: 1 1/2" Spread - Min, 4 1/4" Spread - Max

  • Mfr # 7393

  • Zoro # G3883890


product price: $60.39
/ea

Key Features

Spread (In.)
1-12 to 4-1/4 in
Screw Size
5-1/2 in
Includes
(2) Hex Head Cap Screws 3/8 in-16 x 3 in Long
Application
Removing Timing Gears, Fan Pulley, Harmonic Balancers and Other Parts Having Tapped Holes
Spread - Maximum
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7393
Zoro #
G3883890
UPC #
731413001406
Country of Origin
United States

Dimensions

Screw Size
5-1/2 in
Forcing Screw Size
5 1/2 in
Cap Screw Size - Maximum
3/8 in

Details

Item
Gear and Pulley Puller
Spread (In.)
1-12 to 4-1/4 in
Includes
(2) Hex Head Cap Screws 3/8 in-16 x 3 in Long
Application
Removing Timing Gears, Fan Pulley, Harmonic Balancers and Other Parts Having Tapped Holes
Spread - Maximum
4 1/4 in
Spread - Minimum
1 1/2 in

Description

Gear and Pulley Puller, Spread - Minimum 1 1/2 in, Spread - Maximum 4 1/4 in, Forcing Screw Size 5 1/2 in, Cap Screw Size - Maximum 3/8 in, Application Removing Timing Gears, Fan Pulley, Harmonic Balancers and Other Parts Having Tapped Holes, Includes (2) Hex Head Cap Screws 3/8 in-16 x 3 in Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.