Gear Puller, Steel, 1 1/2 in L
- Mfr # 6614
- Zoro # G523744587
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
1 1/2 in
For Use With
Buses, Commercial Vehicles, Construction Equipment, Heavy Duty Vehicles
Width
1 1/2 in
For Vehicle Tool Category
Engine, Pullers, Push Pullers and Threaded Adapters, Specialty Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6614
- Zoro #
- G523744587
- UPC #
- 731413590252
- Country of Origin
- United States
Dimensions
- Length
- 1 1/2 in
- Width
- 1 1/2 in
- Size
- 7.25 in
- Height
- 8 3/8 in
- Bottle Size
- 7.25 in
- Size - Alpha
- 7.25 in
Details
- Item
- Gear Puller
- Material
- Steel
- For Use With
- Buses, Commercial Vehicles, Construction Equipment, Heavy Duty Vehicles
- For Vehicle Tool Category
- Engine, Pullers, Push Pullers and Threaded Adapters, Specialty Tools
- Application
- Vehicle Gear Service
- Characteristics
- Can Accommodate Bolt Diameters Up to 5/8 in, Drive Treated to Resist Corrosion, Forcing Screw has 3/4 in Hex, Has Pulling Reach of 3 1/4 in
- Includes
- (2) Bolts, (2) Sliding Plates, Cross Bar, Forcing Screw
- Tool Type
- Gear Puller
- Number of Pieces
- 6
- Color
- Silver
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- Buses, Commercial Vehicles, Construction Equipment, Heavy Duty Vehicles
Description
Gear Puller, Tool Type Gear Puller, Length 1 1/2 in, Width 1 1/2 in, Height 8 3/8 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Engine, Pullers, Push Pullers and Threaded Adapters, Specialty Tools, Color Silver, Includes (2) Bolts, (2) Sliding Plates, Cross Bar, Forcing Screw, Number of Pieces 6, Application Vehicle Gear Service, For Use With Buses, Commercial Vehicles, Construction Equipment, Heavy Duty Vehicles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.