Zoro Homepage

Gland Nut Wrench, Adjustable

  • Mfr # 1266

  • Zoro # G2115924


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Length
11 in
Width
5 in
Color
Black
Height
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266
Zoro #
G2115924
UPC #
731413012662
Country of Origin
United States

Dimensions

Length
11 in
Width
5 in
Height
51/64 in

Details

Item
Gland Nut Wrench
Type
Adjustable
Color
Black
Characteristics
Designed To Fit Hydraulic Cylinders
For Use With
A 3/4 in Drive Ratchet or Breaker Bar
Material
Steel
Number of Pieces
1
Application
Farm and Construction Equipment
Tool Type
Nut Wrench
For Vehicle Tool Category
Hydraulic

Description

Gland Nut Wrench, Tool Type Nut Wrench, Length 11 in, Width 5 in, Height 51/64 in, Capacity -, Material Steel, For Vehicle Tool Category Hydraulic, Color Black, Includes -, Number of Pieces 1, Application Farm and Construction Equipment, For Use With A 3/4 in Drive Ratchet or Breaker Bar, Designed To Fit Hydraulic Cylinders, Size -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.