Zoro Homepage

Glow Plug Removal Tool, Gray, 4" L

  • Mfr # 6768

  • Zoro # G7313190


product price: $34.15
/ea

Key Features

For Use With
Diesel Engines 2004 to 2009
Length (In.)
4 in
Type
Glow Plug
Color
Gray
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6768
Zoro #
G7313190
UPC #
731413560415
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4 in
Overall Length
4 in

Details

Item
Glow Plug Removal Tool
For Use With
Diesel Engines 2004 to 2009
Type
Glow Plug
Color
Gray
Number of Pieces
1
Application
Ford Vehicles
Vehicle Model Year
2004 to 2009
Tool Type
Glow Plug
Vehicle Make
Ford

Description

Glow Plug Removal Tool, Tool Type Glow Plug, Application Ford Vehicles, Overall Length 4 in, Color Gray, Number of Pieces 1, For Use With Diesel Engines 2004 to 2009, Vehicle Make Ford, Vehicle Model Year 2004 to 2009

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.