Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5745
Zoro #
G5036193
UPC #
731413562396
Country of Origin
United States
Dimensions
Size
1/4 in FNPT
Details
Used For
Inflating Tires
Includes
Ball Valve
Material
Steel
Range
0 to 150 psi
Color/Finish
Aluminum Black
Item
Hands Free Air Chuck
Features
Perfect for Applications Where the Tire Valve is Facing the Floor While Seating the Tire Bead, Such as Most Dual Wheel Configurations.
Product Type
Hands Free Air Chuck
Description
Hands Free Air Chuck, Includes Ball Valve, Material Steel, Features Perfect for Applications Where the Tire Valve is Facing the Floor While Seating the Tire Bead, Such as Most Dual Wheel Configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.