Harmonic Balancer Puller Kit, Steel, 8in L
- Mfr # 6669
- Zoro # G523744426
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
For Vehicle Tool Category
Engine, Flange-Type Pullers, Puller Combinations/Sets, Pullers, Specialty Tools
Height
12 in
Size
4 in
Color
Black
Application
Vehicle Engine Pulley Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6669
- Zoro #
- G523744426
- UPC #
- 731413592577
- Country of Origin
- Taiwan, Province of China
- Item
- Harmonic Balancer Puller Kit
- For Vehicle Tool Category
- Engine, Flange-Type Pullers, Puller Combinations/Sets, Pullers, Specialty Tools
- Color
- Black
- Application
- Vehicle Engine Pulley Service
- Number of Pieces
- 7
- Characteristics
- Designed for Removing Harmonic Balancer in Tight Engine Compartments
- Material
- Steel
- For Use With
- Chrysler, Ford, GM, Mistsubishi, Saab, Volkswagen
- Includes
- (3) Connecting Pins, Drive Screw, (4) Extension Rods, Puller Crossblock, (3) Puller Legs Flat, (3) Puller Legs Notched
- Tool Type
- Harmonic Balancer Puller Kit
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Chrysler, Ford, GM, Mistsubishi, Saab, Volkswagen
- Traction Material
- Steel
Dimensions
- Height
- 12 in
- Size
- 4 in
- Width
- 3 1/2 in
- Length
- 8 in
- Bottle Size
- 4 in
- Size - Alpha
- 4 in
- Container Size
- 4 in
Description
Harmonic Balancer Puller Kit, Tool Type Harmonic Balancer Puller Kit, Length 8 in, Width 3 1/2 in, Height 12 in, Spout Flex Size Not Applicable, Capacity Not Applicable, Material Steel, For Vehicle Tool Category Engine, Flange-Type Pullers, Puller Combinations/Sets, Pullers, Specialty Tools, Color Black, Includes (3) Connecting Pins, Drive Screw, (4) Extension Rods, Puller Crossblock, (3) Puller Legs Flat, (3) Puller Legs Notched, Number of Pieces 7, Application Vehicle Engine Pulley Service
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.