Zoro Homepage

HD Digital Pressure/Temperature

  • Mfr # 3492

  • Zoro # G4477855


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Type
Analyzer
Features
Auto Power Off, Auto/Manual Ranging, Data Hold, Data Recording, Duty Cycle and Frequency to 10MHz, Dwell Measurement, O2 Cross Counts
Used For
Diagnostics
Number of Pieces
8
Includes
No. 3491-02 (5, 000 psi) Transducer, No. 3491-13 20 ft Cable, No. 3500-05 Bead-Type Temperature Probe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3492
Zoro #
G4477855
UPC #
731413025846
Country of Origin
China

Dimensions

Overall Depth
16 in
Overall Height
7 in
Overall Width
9 in

Details

Item
Heavy-Duty Digital Pressure/Temperature Analyzer
Type
Analyzer
Features
Auto Power Off, Auto/Manual Ranging, Data Hold, Data Recording, Duty Cycle and Frequency to 10MHz, Dwell Measurement, O2 Cross Counts
Used For
Diagnostics
Number of Pieces
8
Includes
No. 3491-02 (5, 000 psi) Transducer, No. 3491-13 20 ft Cable, No. 3500-05 Bead-Type Temperature Probe
Application
Analyzer
Testing Functions
Battery Testing
Ports
Pressure Input Receptacles
Connectivity
No Connectivity
Tool Type
Pressure and Temperature Tester

Description

Heavy-Duty Digital Pressure/Temperature Analyzer, Tool Type Pressure and Temperature Tester, Connectivity No Connectivity, Overall Height 7 in, Ports Pressure Input Receptacles, Includes No. 3491-02 (5, 000 psi) Transducer, No. 3491-13 20 ft Cable, No. 3500-05 Bead-Type Temperature Probe, Testing Functions Battery Testing, Features Auto Power Off, Auto/Manual Ranging, Data Hold, Data Recording, Duty Cycle and Frequency to 10MHz, Dwell Measurement, O2 Cross Counts, Overall Depth 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.