Heavy-Duty Drain Plug, Metal/Plastic
Mfr # 5961HD
Zoro # G7313096
product price: $48.19
/eaKey Features
Type
Oil Drain Plug
Capacity
3/8 in
Material
Metal, Plastic
Length (In.)
16 1/2 in
Application
Heavy-Duty Vehicle Drain Plugs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5961HD
Zoro #
G7313096
UPC #
731413567605
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
16 1/2 in
Socket Sizes (In.)
3/8 in
Overall Length
16 1/2 in
Details
Item
Drain Plug Tool Set
Type
Oil Drain Plug
Capacity
3/8 in
Material
Metal, Plastic
Application
Heavy-Duty Vehicle Drain Plugs
For Use With
3/8" Square Drive Socket
Includes
1/2 Square Drive Differential Plugs, Vehicle Drain Plugs
Tool Type
Drain Plug Attachment
Description
Drain Plug Tool Set, Tool Type Drain Plug Attachment, Application Heavy-Duty Vehicle Drain Plugs, Material Metal, Plastic, Overall Length 16 1/2 in, For Use With 3/8 In. Square Drive Socket, Includes 1/2 Square Drive Differential Plugs, Vehicle Drain Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.