This item is Discontinued.

Otc Hex Bit Socket - 8mm, 3/8"Dr 6176

This item is Discontinued.

Otc

Hex Bit Socket - 8mm, 3/8"Dr (Discontinued)

Mfr # 6176
Zoro # G7045241
Country of Origin Taiwan, Province of China
Category Bit Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6176
Zoro #
G7045241
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
8mm

Details

Item
Hex Bit Socket
SAE or Metric
Metric
Number of Points
6
Material
S2 steel

Description

Hex Bit Socket - 8mm,3/8 In.Dr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.