Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key Wrench, 1/2"

  • Zoro #: G0024278
  • Mfr #: 7356

$16.59

  • Handle Type: L Shape
  • Shape: Hex
  • SAE or Metric: SAE
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Otc #7356 Specifications

  • Zoro #: G0024278
  • Mfr #: 7356
Handle Type: L Shape Shape: Hex
SAE or Metric: SAE Finish: Rust Resistant Black Oxide
Item: Hex Key Wrench, 1/2" Tip Size: 1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Wrench,1/2"

Reviews of Otc #7356