Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Metric L Shape Hex Key, 19mm Tip Size 7333

Metric L Shape Hex Key, 19mm Tip Size (Discontinued)

  • Mfr # 7333
  • Zoro # G0024311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7333
Zoro #
G0024311
UPC #
731413010590
Country of Origin
United States

Dimensions

Tip Size
19mm

Details

Finish
Rust Resistant Black Oxide
Handle Type
L Shape
SAE or Metric
Metric
Shape
Hex
Item
Hex Key Wrench,19mm

Description

Hex Key Wrench,19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.