Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Key Wrench, 5/64", PK5

  • Zoro #: G0024390
  • Mfr #: 7346

$5.54 /ea ($1.11/unit)

Order in multiples of 2

  • Handle Type: L Shape
  • Finish: Rust Resistant Black Oxide
  • Item: Hex Key Wrench, 5/64", PK5
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Otc #7346 Specifications

  • Zoro #: G0024390
  • Mfr #: 7346
Handle Type: L Shape Finish: Rust Resistant Black Oxide
Item: Hex Key Wrench, 5/64", PK5 Tip Size: 5/64"
Shape: Hex SAE or Metric: SAE
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Wrench,5/64",Package Quantity 5

Reviews of Otc #7346