Shop OTC

8 in Horseshoe Lock Ring Pliers

  • Mfr # 714

  • Zoro # G0019533


product price:  $43.59
/ea

Key Features

Features
To Spread and Remove Horseshoe Lock Rings Used on Hydraulic Brakes, Differentials, Transmissions, and Cv Joints
Overall Length
8"
Plier Item
Horseshoe Lock Ring Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714
Zoro #
G0019533
UPC #
731413007149
Country of Origin
United States

Dimensions

Overall Length
8"

Details

Features
To Spread and Remove Horseshoe Lock Rings Used on Hydraulic Brakes, Differentials, Transmissions, and Cv Joints
Plier Item
Horseshoe Lock Ring Pliers
Number of Pieces
1
Item
Horseshoe Lock Ring Pliers,8"

Description

Horseshoe Lock Ring Pliers,8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.