Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6578
Zoro #
G5039361
UPC #
731413562792
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
7 3/4 in
Overall Length
7 3/4 in
Details
Item
Hub Clamp Expander Kit
Includes
(2) Dowel Sizes
Number of Pieces
2
For Use With
Aluminum or Cast Iron Pinch Mounts
Application
Servicing Struts, Ball Joints, or Steering Knuckles with Pinch Bolt Mounts
Tool Type
Pinch Mount Expander Kit
Description
Hub Clamp Expander Kit, Tool Type Pinch Mount Expander Kit, Application Servicing Struts, Ball Joints or Steering Knuckles with Pinch Bolt Mounts, For Use With Aluminum or Cast Iron Pinch Mounts, Overall Length 7 3/4 in, Includes (2) Dowel Sizes, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.