Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, 25 t, Air Pump, 69-1/2 In

  • Mfr # 1834

  • Zoro # G9076514


product price: $5,539.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Frame Capacity
25 ton
Frame Type
H-Frame
Cylinder Stroke
6 1/4 in
Pump Type
Air
Base Length
40-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1834
Zoro #
G9076514
UPC #
731413007637
Country of Origin
United States

Dimensions

Base Length
40-1/2 in
Base Width
28 in
Overall Height
72 1/2 in
Hose Length
8 ft
Overall Length
21 in
Overall Width
18 1/2 in
Overall Depth
21 in
Press Bed Width
30 in
Hydraulic Hose Length
8 ft
Press Bed Depth
6 1/2 in
Base Depth
40 1/2 in

Details

Frame Capacity
25 ton
Frame Type
H-Frame
Cylinder Stroke
6 1/4 in
Pump Type
Air
Application
Pressing Bearings
Ram Travel
16"
Pump
Mfr. No. 4020
Item
Hydraulic Press
Includes
24815 Tee, 4020 Hydraulic Pump, 9652 Gauge, 9768 1/4 in ID x 8 in Hose, Hydraulic Ram with 6 1/4 in Stroke
Features
Large 30 in x 46 in Work Area Under Ram; Press Bed Easily Raised and Lowered by a Lifting Mechanism
Cylinder Type
Single Acting
Stroke
6-1/4 in
Pressure
25 tons
For Use With
Cars and Trucks
Operating Pressure
25 Tonf
Pump Model Number
4020
Capacity
25 ton
Operation
Air
Ram-to-Table Distance - Maximum
46 in
Ram-to-Table Distance - Minimum
5 3/4 in

Description

Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.