Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc 10 tons Hydraulic Service Jack 22 in Max. Lifting H., 6 1/4 in Min. Lifting H 1510B

10 tons Hydraulic Service Jack 22 in Max. Lifting H., 6 1/4 in Min. Lifting H (Discontinued)

  • Mfr # 1510B
  • Zoro # G3962537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510B
Zoro #
G3962537
UPC #
731413042515
Country of Origin
China

Dimensions

Lifting Height Min.
6 1/4 in
Lifting Height Max.
22 in
Handle Length
43 1/4 in
Caster Wheel Dia.
4 in
Base Height
9 3/4 in
Chassis Length
21 in
Length
67"

Details

Handle Material
Steel
Number of Casters
2
Lifting Capacity
10 tons
Power Raise
22 in
Application
Heavy-Duty Tool, Shop Equipment
Material
Steel
Operation Type
Manual
Item
Hydraulic Service Jack
Type
Service Jack
Features
Lifting Range 6-1/4" to 22"
Base
9-3/4"H

Description

Hydraulic Service Jack, Chassis Length 21 in, Handle Length 43 1/4 in, Handle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.