Zoro Homepage

Hydraulic Service Jack, Aluminum

  • Mfr # LDJA2

  • Zoro # G7807426


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Features
Multi-Lingual Safety and Capacity Markings
Application
Heavy-Duty
Lifting Height Min.
3 1/4 in
Number of Casters
4
Lifting Height Max.
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDJA2
Zoro #
G7807426
UPC #
731413592676
Country of Origin
China

Dimensions

Lifting Height Min.
3 1/4 in
Lifting Height Max.
18 5/8 in
Handle Length
47 19/32 in
Chassis Length
25 1/2 in
Overall Width
11 31/64 in
Wheel Diameter
1 3/4 in, 2 1/2 in
Extended Height
72 3/4 in
Saddle Diameter
4 1/2 in
Maximum Lift Height
18 5/8 in
Chassis Height
6 in
Minimum Lift Height
3 1/4 in

Details

Features
Multi-Lingual Safety and Capacity Markings
Application
Heavy-Duty
Number of Casters
4
Handle Type
Padded
Lifting Capacity
2 ton
Power Raise
13 3/4 in
Material
Aluminum
Standards
ASME PASE 2019
Item
Trolley Floor Jacks
Body Material
Aluminum
Number of Wheels
4
Saddle Shape
Round
Lifting Actuator
Manual Handle
For Lifting
Compact Sedans, Small SUVs
For Vehicle Type
Trucks
Caster Type
(2) Front, (2) Swivel
Power Source
Mechanical
Jack Type
Floor Jack
Item Weight
42 lb
Load Capacity
2 ton

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 2 ton, Body Material Aluminum, Lifting Actuator Manual Handle, Minimum Lift Height 3 1/4 in, Maximum Lift Height 18 5/8 in, Power Source Mechanical, For Vehicle Type Trucks, For Lifting Compact Sedans, Midsize Sedans, Small SUVs, Caster Type (2) Front, (2) Swivel, Chassis Height 6 in, Chassis Length 25 1/2 in, Extended Height 72 3/4 in, Features Multi-Lingual Safety and Capacity Markings, Handle Length 47 19/32 in, Handle Type Padded

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.