This item is Discontinued.

Otc 2 1/4 ton Hydraulic Service Jack 18 in Max. Lifting H., 5 in Min. Lifting H 5302

2 1/4 ton Hydraulic Service Jack 18 in Max. Lifting H., 5 in Min. Lifting H (Discontinued)

  • Mfr # 5302
  • Zoro # G3962616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5302
Zoro #
G3962616
UPC #
731413571480
Country of Origin
China

Dimensions

Caster Wheel Dia.
4 in
Chassis Length
24 1/2 in
Lifting Height Min.
5 in
Handle Length
39 1/2 in
Lifting Height Max.
18 in
Length
24-1/2"
Maximum Lift Height
18 1/2 in
Wheel Diameter
4 in
Minimum Lift Height
5 3/4 in
Chassis Height
6 1/2 in

Details

Operation Type
Manual
Item
Hydraulic Service Jack
Power Raise
18 in
Lifting Capacity
2 1/4 ton
Application
General
Material
Steel
Handle Material
Steel
Number of Casters
2
Type
Hydraulic Service Jack
Features
Beyond Their Rated Capacity, Built-In Safety Overload System Protection Prevents Use, Convenient to Use, Flanged Upper Body Edge Increases Strength to Resist Twisting, Light, Compact Design Makes Them Easy and, Rear Swivel Casters, for Easy Maneuvering and Positioning
Minimum Lift
5 3/4 in
Number of Wheels
2
Duty Rating
Light Duty
Jack Type
Hydraulic Service Jack
Load Capacity
3 ton
Maximum Lift
18 1/2 in
Power Source
Mechanical
Caster Type
Rear Swivel
Body Material
Steel

Description

Hydraulic Service Jack, Jack Type Hydraulic Service Jack, Load Capacity 3 ton, Body Material Steel, Minimum Lift Height 5 3/4 in, Maximum Lift Height 18 1/2 in, Power Source Mechanical, Caster Type Rear Swivel, Chassis Height 6 1/2 in, Chassis Length 24 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.