Zoro Homepage
This item is Discontinued.
Otc 3-1/2 Tons Hydraulic Service Jack 21" Max. Lifting H., 4" Min. Lifting H 1526A

3-1/2 Tons Hydraulic Service Jack 21" Max. Lifting H., 4" Min. Lifting H (Discontinued)

  • Mfr # 1526A
  • Zoro # G3963018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1526A
Zoro #
G3963018
UPC #
731413041600
Country of Origin
China

Dimensions

Caster Wheel Dia.
2 1/8 in
Base Length
32 1/2 in
Base Height
7 1/2 in
Base Width
23 in
Chassis Length
32 1/2 in
Lifting Height Max.
21"
Lifting Height Min.
4"
Handle Length
48 in
Length
32-1/2" (Chassis)
Maximum Lift Height
21 in
Chassis Width
23 in
Minimum Lift Height
4 in
Wheel Diameter
2 1/8 in
Overall Width
15 1/2 in
Chassis Height
7 1/2 in

Details

Lifting Capacity
3-1/2 Tons
Material
Steel
Handle Material
Steel
Application
Large Automotive Service Center or One Person Shop
Operation Type
Manual
Power Raise
21 in
Number of Casters
2
Item
Hydraulic Service Jack
Type
Two Speed Service Jack
Features
2-Year Limited Warranty, A Long 48 in Spring-Loaded Handle Provides Rapid Return After Each Pump, Extra Wide Lift Range-from 4 in to 21 in, Heavy Duty Construction-Rolled Edges Add Strength and Resist Twisting, Pinned 4-3/4 in Saddle will Not Lift Off During Use
Base
23"
Maximum Lift
21 in
Number of Wheels
2
Power Source
Mechanical
Duty Rating
Light Duty
Minimum Lift
4 in
Load Capacity
3.5 ton
Jack Type
Service Jack
Body Material
Steel
Handle Type
Spring-Loaded

Description

Hydraulic Service Jack, Jack Type Service Jack, Load Capacity 3.5 ton, Body Material Steel, Minimum Lift Height 4 in, Maximum Lift Height 21 in, Power Source Mechanical, Chassis Height 7 1/2 in, Chassis Length 32 1/2 in, Chassis Width 23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.