Zoro Homepage

Hydraulic Service Jack, Steel

  • Mfr # HDJ10

  • Zoro # G7805755


product price: $1,827.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Application
Heavy-Duty
Standards
ASME PASE 2019
Lifting Capacity
10 ton
Base Width
22 5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDJ10
Zoro #
G7805755
UPC #
731413592164
Country of Origin
China

Dimensions

Base Width
22 5/8 in
Lifting Height Max.
22 in
Lifting Height Min.
6 19/64 in
Chassis Length
60 in
Handle Length
43 1/4 in
Maximum Lift Height
22 in
Wheel Diameter
3 19/32 in, 5 19/32 in
Minimum Lift Height
6 1/4 in
Saddle Diameter
6 in
Overall Width
18 in
Chassis Width
22 5/8 in
Chassis Height
9 13/16 in
Extended Height
51 in

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 6 1/4 in, Maximum Lift Height 22 in, Power Source Mechanical, For Vehicle Type Trucks, For Lifting Bucket Trucks, Larger Vehicles, School Buses, Vocational Vehicles, Caster Type (2) Fixed, (2) Swivel, Chassis Height 9 13/16 in, Chassis Length 60 in, Chassis Width 22 5/8 in, Extended Height 51 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.