Zoro Homepage

Indexing Pry Bar Set, Pieces 3, Steel

  • Mfr # 7175

  • Zoro # G5020732


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Features
(14) Locking Positions, Indexible to 180 Degrees F, Knurled Handle
Type
Pry Bars
Overall Length
10 in, 12 in, 15 in
Overall Width
2 1/10 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7175
Zoro #
G5020732
UPC #
731413562068
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in, 12 in, 15 in
Overall Width
2 1/10 in
End Width
2 1/8 in
Bar Width
41/50 in

Details

Item
Indexing Pry Bar Set
Features
(14) Locking Positions, Indexible to 180 Degrees F, Knurled Handle
Type
Pry Bars
Material
Steel
End Style
Claw
Includes
3 Pry Bars and Storage Case
Number of Pieces
3
Standards
ANSI
Includes Handle
Yes
End Angle Style
Adjustable
Bar Material
Steel
Storage Container Type
Plastic Case
Set Type
Pry Bar Set

Description

Indexing Pry Bar Set, Set Type Pry Bar Set, Bars Included (3) Indexing Pry Bar Set, Number of Pieces 3, End Style Claw, Bar Width 41/50 in, End Width 2 1/8 in, Overall Length 10 in, 12 in, 15 in, Bar Material Steel, End Angle Style Adjustable, Storage Container Type Plastic Case, Features (14) Locking Positions, Indexible to 180 Degrees F, Knurled Handle, Includes Handle Yes, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.