Zoro Homepage

Injector Height Gauge, 3.232" Size

  • Mfr # 5870-7

  • Zoro # G2828895


product price: $48.19
/ea

Key Features

Number of Pieces
1
Features
Gauge Has Dual Handle Mounting Locations, Sets Injector Height to 3.232 in for Injector Timing
For Use On
Detroit Diesel Two Cycle 53, 71, 92, Series 60 and DDEC IV Engines
Type
Injector Height Gauge
Application
Vehicle Diagnostics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5870-7
Zoro #
G2828895
UPC #
731413590597
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
9 in

Details

Item
Injector Height Gauge
Number of Pieces
1
Features
Gauge Has Dual Handle Mounting Locations, Sets Injector Height to 3.232 in for Injector Timing
For Use On
Detroit Diesel Two Cycle 53, 71, 92, Series 60 and DDEC IV Engines
Type
Injector Height Gauge
Application
Vehicle Diagnostics
Tool Type
Injector Height Gauge
Compatible Vehicle Part
Fuel Injector
Testing Application
Set Injector Body Height

Description

Injector Height Gauge, Tool Type Injector Height Gauge, Testing Application Set Injector Body Height, Number of Pieces 1, Features Gauge Has Dual Handle Mounting Locations, Sets Injector Height to 3.232 in for Injector Timing, Overall Length 9 in, Overall Width 6 in, Compatible Vehicle Part Fuel Injector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.