Zoro Homepage
This item is Discontinued.
Otc Inner Tie Rod Removal Set 7595A

Inner Tie Rod Removal Set (Discontinued)

  • Mfr # 7595A
  • Zoro # G0764355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7595A
Zoro #
G0764355
UPC #
731413011788
Country of Origin
Taiwan, Province of China

Dimensions

Size
18 45/64 in x 7 13/32 in x 1 45/64 in
Overall Length
18 23/32 in
Drive Size
1/2 in

Details

Item
Inner Tie Rod Removal Set
Includes
(3) Adapters, Long Socket
For Use With
1/2 in Ratchet, Breaker Bar
Application
Removal and Installation of Inner Tie Rods
Material
Carbon Steel
Sockets Included
16 in
Number of Pieces
4
Tool Type
Inner Tie Rod Removal Set
Vehicle Make
Chrysler, Ford, GM

Description

Inner Tie Rod Removal Set, Tool Type Inner Tie Rod Removal Set, Application Removal and Installation of Inner Tie Rods, For Use With 1/2 in Ratchet, Breaker Bar, Material Carbon Steel, Overall Length 18 23/32 in, Drive Size 1/2 in, Sockets Included 16 in, Includes (3) Adapters, Long Socket, Number of Pieces 4, Size 18 45/64 in x 7 13/32 in x 1 45/64 in, Vehicle Make Chrysler, Ford, GM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.