Zoro Homepage

Inner Tie Rod Wrench, Heavy Duty

  • Mfr # 7501

  • Zoro # G5020705


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Application
Unscrew the Tie Rod Link for Replacement
Type
Heavy Duty
For Use With
Universal Wrench will Fit on All Styles and Allow the Technician to Un-Screw the Tie Rod Link for Replacement
Size
7 1/4 in × 2 1/8 in × 8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7501
Zoro #
G5020705
UPC #
731413562532
Country of Origin
Taiwan, Province of China

Dimensions

Size
7 1/4 in × 2 1/8 in × 8 1/8 in
Overall Length
7 1/4 in
Overall Width
8 1/8 in

Details

Item
Inner Tie Rod Wrench
Number of Pieces
1
Application
Unscrew the Tie Rod Link for Replacement
Type
Heavy Duty
For Use With
Universal Wrench will Fit on All Styles and Allow the Technician to Un-Screw the Tie Rod Link for Replacement
Tool Type
Inner Tie Rod Wrench

Description

Inner Tie Rod Wrench, Tool Type Inner Tie Rod Wrench, Application Unscrew the Tie Rod Link for Replacement, For Use With Universal Wrench will Fit on All Styles and Allow the Technician to Un-Screw the Tie Rod Link for Replacement, Overall Length 7 1/4 in, Overall Width 8 1/8 in, Size 7 1/4 in � 2 1/8 in � 8 1/8 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.