Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 600 mA Max. AC Amps 3990

Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 600 mA Max. AC Amps (Discontinued)

  • Mfr # 3990
  • Zoro # G2016211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3990
Zoro #
G2016211
UPC #
731413557248
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Tool Width
6.8 in
Tool Length
10.5 in
Manufacturer Warranty Length
1 yr
Tool Height
3 in
Battery Size
9V

Details

Item
Insulation Multimeter
Max. AC Volts
1,000
Max. DC Volts
1,000
Max. AC Amps
600 mA
Max. DC Amps
600 mA
Output Test Voltage
50/100/250/500/1000V DC
Capacitance Range
10, 100, 1000 nF/10, 100 uF
Diode Test
Yes
Safety Rating
CAT III 1000V, CAT IV 600V
Insulation Resistance Range
40 megaohm to 400 megaohm
Data Logging
Yes
Features
Continuity Buzzer, DATA Hold, Diode Test, Hybrid Insulation Resistance Test, Low Battery Display, Min/Max Mode, Sleep Mode, True RMS
Display
Backlit LCD
Temp. Range
-40 Degrees to 998 Degrees F
Auto Power Off
Yes
Includes
Heavy Duty Class III Test Leads with Alligator Clips, K-Type Temperature Adapter, Short Lead
Calibration Certificate
None
Auto Ranging
Yes
Standards
CE, IEC 61010-1, Pollution Degree 2
Power Source
Battery
Meter Type
Insulation Multimeter
Maximum DC Current Measured
600 mA
Testing Functions
Insulation
Minimum Operating Temperature
-40 Degrees F
Bluetooth Compatible
No
Maximum Capacitance Measured
100 uF
Operating Voltage
1,000V AC
Maximum DC Voltage Measured
1,000 V
Insulation Resistance Resolution
40 megaohm, 6 kilohm, 6 megaohm, 60 kilohm, 600 kilohm, 600 ohm
Test Voltage
1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC
Minimum Capacitance Measured
10 nF
Maximum Insulation Resistance
400 megaohm
Includes Batteries
Yes
Minimum AC Voltage Measured
6 V
Minimum DC Voltage Measured
6 V
Maximum Operating Temperature
998 Degrees F
Minimum Insulation Resistance
40 megaohm
Parameters Measured
Resistance
CAT Safety Rating
CAT III 1000V
Maximum AC Voltage Measured
1,000 V
Maximum AC Current Measured
600 mA
Display Screen Type
LCD with Backlight
Backlit Digital Display
Yes
Data Logger
Yes
Display Type
Digital
Maximum Operating Temperature
998 Degrees F

Description

Insulation Multimeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 1000V, Calibration Certificate None, Display Type Digital, Includes Heavy Duty Class III Test Leads with Alligator Clips, K-Type Temperature Adapter, Short Lead, Maximum Insulation Resistance 400 megaohm, Minimum Insulation Resistance 40 megaohm, Parameters Measured Insulation Resistance, Power Source Battery, Test Voltage 1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC, Auto Power Off Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.