Zoro Homepage

Internal Attachment, Spread 3 to 9 In

  • Mfr # 1166

  • Zoro # G3146981


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Reach
5 7/8
Spread (In.)
3 to 9
Application
For Removal of Bearing Cups, Oil Seals, Bushings and other Parts from Blind Holes Quickly and Easily
For Use With
1071
Compatible with Series
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1166
Zoro #
G3146981
UPC #
731413006654
Country of Origin
United States

Details

Item
Internal Pulling Attachment
Reach
5 7/8
Spread (In.)
3 to 9
Application
For Removal of Bearing Cups, Oil Seals, Bushings and other Parts from Blind Holes Quickly and Easily
For Use With
1071
Compatible with Series
Universal
Compatible with Manufacturer Model Number
1071
Compatible with Brand
Push-Pullers
Product Type
Internal Pulling Attachment
Compatible Manufacturer Part Number
1071
Compatible Manufacturer Model Number
1071
For Use With Mfr. Model Number
1071
Compatible with Manufacturer Model No.
1071
Compatible with Mfr. Model No.
1071
For Use with Mfr Model Number
1071
Compatible Pump Manufacturer Part Number
1071
Compatible Mfr. Model Number
1071

Description

Internal Pulling Attachment, Compatible with Manufacturer Model Number 1071, Product Type Internal Pulling Attachment, Includes -, Compatible with Brand Push-Pullers, Compatible with Series Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.