Shop OTC
See all product information
Create Account
Internal Retaining Ring, Steel, Plain Finish
- Mfr # OT11901
- Zoro # G402126596
product price:Â
$
10.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Internal
Material
Steel
Finish
Plain
Number of Pieces
1
Number of Sizes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OT11901
- Zoro #
- G402126596
- UPC #
- 731413069512
- Country of Origin
- United States
Dimensions
- Number of Sizes
- 1
Details
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Plain
- Number of Pieces
- 1