Zoro Homepage

IPR Controller, Black, 9" L

  • Mfr # 6764

  • Zoro # G7313157


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Includes
Tactile On/Off Switch
For Use With
Diesel Engines
Color
Black
Number of Pieces
1
Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6764
Zoro #
G7313157
UPC #
731413548437
Country of Origin
China

Dimensions

Length (In.)
9 in
Overall Length
9 in

Details

Item
IPR Controller
Includes
Tactile On/Off Switch
For Use With
Diesel Engines
Color
Black
Number of Pieces
1
Type
Diesel
Application
Ford Vehicles
Tool Type
Diesel IPR Controller
Vehicle Make
Ford

Description

IPR Controller, Tool Type Diesel IPR Controller, Application Ford Vehicles, Overall Length 9 in, Color Black, Number of Pieces 1, For Use With Diesel Engines, Includes Tactile On/Off Switch, Vehicle Make Ford

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.