
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1728
Zoro #
G2140347
UPC #
731413009075
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Height
30 in
Overall Width
35 in
Minimum Height
34 1/2 in
Minimum Lift Height
34 1/2 in
Maximum Lift Height
72 in
Details
Item
Jack, High Lift Transmission
Standards
ANSI/ASME PALD
Platform Tilt Angle
Front: 40 Degrees , Rear: 20 Degrees , Side: 10 Degrees
Maximum Operating Pressure
160 psi
Jack Type
Transmission Jack
Power Source
Hydraulic
Minimum Operating Pressure
90 psi
Load Capacity
1,000 lb
Product Type
Transmission Jack
Description
Jack, High Lift Transmission, Power Source Hydraulic, Load Capacity 1,000 lb, Minimum Lift Height 34 1/2 in, Maximum Lift Height 72 in, Jack Type Transmission Jack, Standards ANSI/ASME PALD, Maximum Operating Pressure 160 psi, Minimum Height 34 1/2 in, Minimum Operating Pressure 90 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.