Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Stand, Heavy Duty, 20 ton Cap.

  • Mfr # S020

  • Zoro # G914761322


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Locking Mechanism
Double Pin
Includes
Double Pin with Handle
Standards
ASME PASE-2019
Base Material
Steel
Column Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S020
Zoro #
G914761322
UPC #
731413592256
Country of Origin
China

Dimensions

Base Width
15 1/2 in
Base Length
15 1/2 in
Base Height
15 1/2 in
Saddle Diameter
6 in
Maximum Extended Height
24 in
Minimum Height
15 1/4 in
Saddle Length
6 in
Saddle Width
6 in

Details

Locking Mechanism
Double Pin
Item
Jack Stand
Includes
Double Pin with Handle
Standards
ASME PASE-2019
Base Material
Steel
Column Material
Steel
Features
Pin Tethered to Based by a Crimped Cable
Locking Type
Pin
Individual Item Weight
54 lb
Lifting Actuator
Double Pin with Handle
Saddle Shape
Round
Duty Rating
Heavy Duty
Base Shape
Square
Stand Type
Jack Stand
Load Capacity per Pair
20 ton
Number of Lift Positions
4

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Double Pin with Handle, Load Capacity per Pair 20 ton, Minimum Height 15 1/4 in, Maximum Extended Height 24 in, Base Material Steel, Saddle Shape Round, Saddle Length 6 in, Saddle Width 6 in, Saddle Diameter 6 in, Base Shape Square, Locking Type Pin, Standards ASME PASE-2019, Base Height 15 1/2 in, Base Length 15 1/2 in, Base Width 15 1/2 in, Column Material Steel, Features Pin Tethered to Based by a Crimped Cable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.