Zoro Homepage

Jack Stand, Light Duty, Ratcheting

  • Mfr # S04

  • Zoro # G814790859


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Standards
ASME PASE-2019
Includes
Cast Support Columns, Foot Pads
Stand Type
Jack Stand
Base Shape
Square
Base Material Finish
Baked Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04
Zoro #
G814790859
UPC #
731413592010
Country of Origin
China

Dimensions

Saddle Width
1 3/10 in
Minimum Height
15 1/2 in
Maximum Extended Height
23 3/4 in
Saddle Length
4 5/16 in
Saddle Diameter
1 3/10 in

Details

Standards
ASME PASE-2019
Item
Jack Stand
Includes
Cast Support Columns, Foot Pads
Stand Type
Jack Stand
Base Shape
Square
Base Material Finish
Baked Enamel
Duty Rating
Light Duty
Individual Item Weight
7.5 lb
Saddle Shape
V-Notch
Features
Formed and Welded High-Quality Steel Base, Welded Foot Pads Resist Sinking Into Soft Ground or Asphalt
Locking Type
Ratchet/Crank Handle
Load Capacity per Pair
4 ton
Base Material
Steel
Lifting Actuator
Ratcheting

Description

Jack Stand, Duty Rating Light Duty, Lifting Actuator Ratcheting, Load Capacity per Pair 4 ton, Minimum Height 15 1/2 in, Maximum Extended Height 23 3/4 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 4 5/16 in, Saddle Width 1 3/10 in, Saddle Diameter 1 3/10 in, Base Shape Square, Locking Type Ratchet/Crank Handle, Standards ASME PASE-2019, Base Material Finish Baked Enamel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.