Zoro Homepage

Jack Stands, Aluminum, 2 tons, PR

  • Mfr # SA02

  • Zoro # G7805177


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Power Raise
15 1/2 in
Standards
ASME PASE 2019
Includes
Locking Pin
Lifting Height Max.
15 7/16 in
Lifting Height Min.
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA02
Zoro #
G7805177
UPC #
731413592058
Country of Origin
China

Dimensions

Lifting Height Max.
15 7/16 in
Lifting Height Min.
9 1/2 in
Saddle Width
2 in
Base Diameter
7 in
Maximum Extended Height
15 3/8 in
Saddle Length
2 5/32 in
Minimum Height
9 1/2 in

Details

Item
Jack Stand
Power Raise
15 1/2 in
Standards
ASME PASE 2019
Includes
Locking Pin
Application
Heavy-Duty
Lifting Capacity
2 ton
Number of Casters
0
Material
Aluminum
Locking Mechanism
Pin
Features
Clear Multilingual Safety and Capacity Markings
Stand Type
Jack Stand
Saddle Shape
Flat/Rectangular
Lifting Actuator
Pin Adjustment
Load Capacity per Pair
2 ton
Base Material
Aluminum
Duty Rating
Heavy Duty
Individual Stand Load Capacity
2 ton
Individual Item Weight
4.14 lb
Locking Type
Pin
Base Material Finish
Anodized
Base Shape
Round

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 2 ton, Minimum Height 9 1/2 in, Maximum Extended Height 15 3/8 in, Base Material Aluminum, Saddle Shape Flat/Rectangular, Saddle Length 2 5/32 in, Saddle Width 2 in, Saddle Diameter Not Applicable, Base Shape Round, Locking Type Pin, Standards ASME PASE 2019, Base Diameter 7 in, Base Material Finish Anodized, Features Clear Multilingual Safety and Capacity Markings, Includes Locking Pin

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.