Zoro Homepage

Jack Stands, Steel, PR

  • Mfr # S03

  • Zoro # G7807575


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Material
Steel
Power Raise
17 5/8 in
Lifting Height Min.
12 in
Lifting Height Max.
17 11/16 in
Application
Heavy-Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S03
Zoro #
G7807575
UPC #
731413592041
Country of Origin
China

Dimensions

Lifting Height Min.
12 in
Lifting Height Max.
17 11/16 in
Saddle Width
1 in
Base Width
7 1/2 in
Maximum Extended Height
17 5/8 in
Minimum Height
12 in
Base Length
8 1/4 in
Saddle Length
3 1/2 in

Details

Item
Jack Stand
Material
Steel
Power Raise
17 5/8 in
Application
Heavy-Duty
Lifting Capacity
3 ton
Number of Casters
0
Includes
(2) Cast Support Columns
Standards
ASME PASE 2019
Individual Stand Load Capacity
3 ton
Duty Rating
Heavy Duty
Features
Corrosion Resistant, Self-Locking, Sinking Resistant
Individual Item Weight
3.3 lb
Load Capacity per Pair
3 ton
Base Material
Steel
Base Shape
Square
Base Material Finish
Baked Enamel
Saddle Shape
V-Notch
Stand Type
Jack Stand
Lifting Actuator
Ratchet Handle
Locking Type
Ratchet/Crank Handle

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Ratchet Handle, Load Capacity per Pair 3 ton, Minimum Height 12 in, Maximum Extended Height 17 5/8 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 3 1/2 in, Saddle Width 1 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Ratchet/Crank Handle, Standards ASME PASE 2019, Base Length 8 1/4 in, Base Material Finish Baked Enamel, Base Width 7 1/2 in, Features Corrosion Resistant, Self-Locking, Sinking Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.