Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1774B
Zoro #
G3962686
UPC #
731413543531
Country of Origin
China
Dimensions
Lifting Height Min. (In.)
20
Lifting Height Max. (In.)
31-1/2
Base Size (In.)
12 x 14
Details
Lifting Capacity (Tons)
10
Finish
Powder Coated
Type
Adjustable
Construction
Steel
Intervals (In.)
1/2
Locking Mechanism
Ratchet
Bearings
No
Handle
No
Function
Support
Standards
ANSI-PALD
Item
Jack Stands
Description
Jack Stands, Standards ANSI-PALD, Locking Mechanism Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.