Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Otc Jack Transmission 2200Lb Low Lift 5019A

Jack Transmission 2200Lb Low Lift (Discontinued)

  • Mfr # 5019A
  • Zoro # G1074681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019A
Zoro #
G1074681
UPC #
00731413041068
Country of Origin
China

Dimensions

Length
55.6"

Details

Lifting Capacity
2200 lb.
Type
Low Lift Transmission Jack
For Use With
Aerodynamic Trucks
Includes
Includes Mfr. No. 540231 Adapter for Eaton Fuller RoadRanger Transmissions
Features
Max. Height 36-1/2"
Item
Jack Transmission 2200Lb Low Lift

Description

Jack Transmission 2200Lb Low Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.