JackStand, 12 ton, Jack Stand, Steel, Pin
- Mfr # 1778B
- Zoro # G1032674
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity (Tons)
12 ton
Lifting Height Min. (In.)
19 in
Lifting Height Max. (In.)
29 1/2 in
Base Size (In.)
16
Saddle Size (In.)
3 x 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1778B
- Zoro #
- G1032674
- UPC #
- 731413543814
- Country of Origin
- China
- Lifting Capacity (Tons)
- 12 ton
- Item
- Jack Stand
- Type
- Low
- Intervals (In.)
- 1-1/2
- Locking Mechanism
- Pin
- Standards
- ANSI Z87.1, OSHA
- Locking Type
- Pin
- Load Capacity per Pair
- 12 ton
- Duty Rating
- Heavy Duty
- Saddle Shape
- Flat-Top, Rectangular
- Stand Type
- Jack Stand
- Individual Stand Load Capacity
- 12 ton
- Lifting Actuator
- Pin Adjustment
- Base Shape
- Round
- Base Material
- Steel
Dimensions
- Lifting Height Min. (In.)
- 19 in
- Lifting Height Max. (In.)
- 29 1/2 in
- Base Size (In.)
- 16
- Saddle Size (In.)
- 3 x 6
- Maximum Extended Height
- 29 1/2 in
- Minimum Height
- 19 in
- Base Diameter
- 17 in
- Saddle Length
- 6 in
- Saddle Width
- 3 in
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 12 ton, Minimum Height 19 in, Maximum Extended Height 29 1/2 in, Base Material Steel, Saddle Shape Flat-Top, Rectangular, Saddle Length 6 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Round, Locking Type Pin, Standards ANSI Z87.1, OSHA, Base Diameter 17 in, Individual Stand Load Capacity 12 ton, Locking Mechanism Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.