Jaw
Mfr # 44148
Zoro # G0658010
product price: $40.39
/eaKey Features
Overall Length (In.)
5 in
Application
Cone-Type Pullers, Slide Hammer Pullers
For Use With
Puller
Includes
Cone-Type Pullers, Slide Hammer Pullers
Compatible with Series
Puller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44148
Zoro #
G0658010
UPC #
-
Country of Origin
United States
Dimensions
Overall Length (In.)
5 in
Details
Item
Jaw
Application
Cone-Type Pullers, Slide Hammer Pullers
For Use With
Puller
Includes
Cone-Type Pullers, Slide Hammer Pullers
Compatible with Series
Puller
Description
Puller Jaw, Product Type Puller Jaw, Includes Cone-Type Pullers, Slide Hammer Pullers, Compatible with Series Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.