Zoro Homepage

Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in.

  • Mfr # 1020

  • Zoro # G3884487


product price: $55.95
/ea

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Features
Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
Capacity
1 ton
Puller Length
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020
Zoro #
G3884487
UPC #
731413010200
Country of Origin
United States

Dimensions

Puller Length
2 13/16 in
Screw Length
3 7/8 in
Screw Size
5/16"-24 x 3-7/8 in
Screw Size1
5/16"-24
Jaw Thickness1
9/64 in
Jaw Width
1/4 in

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Features
Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
Capacity
1 ton
Jaw Reach
2 1/8 in
Locking
No
Jaw Spread
3 1/4 in
Jaw Reach1
2 1/8 in
Pulling Capacity
1 ton
Includes Locking Mechanism
No
Jaw Spread - Maximum
3 1/4 in
Power Source
Mechanical

Description

Jaw Puller, Jaw Reach 2-1/8 In., Jaw Spread 3-1/4 In., Capacity 1 tons, Number of Jaws 2, Jaw Style Nonreversible, Screw Size 5/16 In.-24 x 3-7/8 In., Screw Length 3-7/8 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.