Zoro Homepage

Jaw Puller, 13 tons, 2 or 3 Jaws, 15-1/4 in

  • Mfr # 1042

  • Zoro # G3884338


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
Convertible 2 and 3
Features
Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
Capacity
13 ton
Puller Length
18 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042
Zoro #
G3884338
UPC #
731413006197
Country of Origin
United States

Dimensions

Puller Length
18 7/8 in
Screw Size
13/16"-16 x 12 in
Screw Length
12 in
Screw Size1
13/16"-16
Jaw Width
1 in
Jaw Thickness1
9/16 in

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
Convertible 2 and 3
Features
Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
Capacity
13 ton
Locking
No
Jaw Reach
15 1/4 in
Jaw Spread
17 in
Jaw Spread - Maximum
17 in
Includes Locking Mechanism
No
Power Source
Mechanical
Pulling Capacity
13 ton
Jaw Reach1
15 1/4 in

Description

Jaw Puller, Jaw Reach 15-1/4 In., Jaw Spread 17 In., Capacity 13 tons, Number of Jaws 2 or 3, Jaw Style Nonreversible, Screw Size 13/16 In.-16 x 12 In., Screw Length 13/16 In., Locking No, Features Forged Steel Exceed Rated Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.