Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Puller, 17-1/2 tons, 2 Jaws, 18-3/4 in.

  • Mfr # 1044

  • Zoro # G2501868


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Features
Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
Capacity
17.5 ton
Puller Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1044
Zoro #
G2501868
UPC #
731413006210
Country of Origin
United States

Dimensions

Puller Length
25 in
Screw Length
13 1/2 in
Screw Size
1"-14 x 13-1/2 in
Screw Size1
1"-14
Jaw Width
1 5/16 in
Jaw Thickness1
13/16 in

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Features
Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
Capacity
17.5 ton
Locking
No
Jaw Spread
16 in
Jaw Reach
18 3/4 in
Includes Locking Mechanism
No
Jaw Spread - Maximum
16 in
Power Source
Mechanical
Jaw Reach1
18 3/4 in
Pulling Capacity
18 ton

Description

Jaw Puller, Jaw Reach 18-3/4 In., Jaw Spread 16 In., Capacity 17-1/2 tons, Number of Jaws 2, Jaw Style Nonreversible, Screw Size 1 In.-14 x 13-1/2 In., Screw Length 1 In., Locking No, Features Forged Steel Exceed Rated Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.