Zoro Homepage

Jaw Puller, 25 tons, 3 Jaws, 15-1/2 in.

  • Mfr # 1049

  • Zoro # G2502260


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
3
Features
Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
Capacity
25 ton
Puller Length
29 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1049
Zoro #
G2502260
UPC #
731413006265
Country of Origin
United States

Dimensions

Puller Length
29 1/4 in
Screw Size
1-1/4"-12 x 15-15/16 in
Screw Length
15 15/16 in
Jaw Width
1 1/2 in
Jaw Thickness1
1 1/16 in
Screw Size1
1 1/4"-12

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
3
Features
Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
Capacity
25 ton
Jaw Spread
18 in
Locking
No
Jaw Reach
15 1/2 in
Jaw Spread - Maximum
18 in
Jaw Reach1
15 1/2 in
Includes Locking Mechanism
No
Power Source
Mechanical
Pulling Capacity
25 ton

Description

Jaw Puller, Jaw Reach 15-1/2 In., Jaw Spread 18 In., Capacity 25 tons, Number of Jaws 3, Jaw Style Nonreversible, Screw Size 1-1/4 In.-12 x 15-15/16 In., Screw Length 1-1/4 In., Locking No, Features Forged Steel Exceed Rated Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.