Zoro Homepage

Jaw Puller, 5 tons, 2 Jaws, 5-1/2 in.

  • Mfr # 1025

  • Zoro # G3884435


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Reversible
Number of Jaws
2
Features
Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
Capacity
5 ton
Puller Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025
Zoro #
G3884435
UPC #
731413010255
Country of Origin
United States

Dimensions

Puller Length
2 1/8 in
Screw Size
9/16"-20 x 6-15/16 in
Screw Length
6 15/16 in
Jaw Width
3/8 in, 3/4 in
Jaw Thickness1
1/4 in, 5/16 in
Screw Size1
9/16"-20

Details

Item
Jaw Puller
Jaw Style
Reversible
Number of Jaws
2
Features
Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
Capacity
5 ton
Locking
No
Jaw Spread
6 in
Jaw Reach
5 1/2 in
Includes Locking Mechanism
No
Pulling Capacity
5 ton
Power Source
Mechanical
Jaw Reach1
5 1/2 in
Jaw Spread - Maximum
6 in
Jaw Orientation
External, Internal

Description

Jaw Puller, Jaw Reach 5-1/2 In., Jaw Spread 6 In., Capacity 5 tons, Number of Jaws 2, Jaw Style Reversible, Screw Size 9/16 In.-20 x 6-15/16 In., Screw Length 9/16 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.