Zoro Homepage

Jaw Puller, 7 tons, 2 Jaws, 8-3/4 in.

  • Mfr # 1036

  • Zoro # G3884399


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
2
Features
Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
Capacity
7 ton
Puller Length
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1036
Zoro #
G3884399
UPC #
731413010361
Country of Origin
United States

Dimensions

Puller Length
11 7/8 in
Screw Size
11/16"-18 x 9 in
Screw Length
9 in
Jaw Width
1 in
Jaw Thickness1
11/32 in
Screw Size1
11/16"-18

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
2
Features
Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
Capacity
7 ton
Locking
No
Jaw Spread
9 1/2 in
Jaw Reach
8 3/4 in
Power Source
Mechanical
Jaw Reach1
8 3/4 in
Pulling Capacity
7 ton
Jaw Spread - Maximum
9 1/2 in
Includes Locking Mechanism
No

Description

Jaw Puller, Jaw Reach 8-3/4 In., Jaw Spread 9-1/2 In., Capacity 7 tons, Number of Jaws 2, Jaw Style Nonreversible, Screw Size 11/16 In.-18 x 9 In., Screw Length 11/16 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.