Zoro Homepage

Jaw Puller, 7 tons, 2 or 3 Jaws, 8-3/4 in.

  • Mfr # 1038

  • Zoro # G3884371


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Nonreversible
Number of Jaws
Convertible 2 and 3
Features
Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
Capacity
7 ton
Puller Length
13 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038
Zoro #
G3884371
UPC #
731413010385
Country of Origin
United States

Dimensions

Puller Length
13 3/16 in
Screw Length
9 in
Screw Size
11/16"-18 x 9 in
Jaw Thickness1
11/32 in
Screw Size1
11/16"-18
Jaw Width
1 in

Details

Item
Jaw Puller
Jaw Style
Nonreversible
Number of Jaws
Convertible 2 and 3
Features
Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
Capacity
7 ton
Jaw Reach
8 3/4 in
Jaw Spread
11 in
Locking
No
Jaw Reach1
8 3/4 in
Power Source
Mechanical
Pulling Capacity
7 ton
Includes Locking Mechanism
No
Jaw Spread - Maximum
11 in

Description

Jaw Puller, Jaw Reach 8-3/4 In., Jaw Spread 11 In., Capacity 7 tons, Number of Jaws 2 or 3, Jaw Style Nonreversible, Screw Size 11/16 In.-18 x 9 In., Screw Length 11/16 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.