Zoro Homepage

Jimmy Bar, 18"

  • Mfr # 7166

  • Zoro # G5887196


product price: $32.55
/ea

Key Features

Type
Pry Bars
Overall Length
18"
Overall Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7166
Zoro #
G5887196
UPC #
731413000874
Country of Origin
United States

Dimensions

Overall Length
18"
Overall Width
5/8"

Details

Item
Jimmy Bar,18"
Type
Pry Bars

Description

The OTC 7166 Jimmy Bar is a great tool for removing nails and other fasteners. It is designed to be used with an air hammer or rotary hammer. This 18" jimmy bar has a 5/8" width. The OTC 7166 Jimmy Bar will help you get the job done faster and with more accuracy than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.