This item is Discontinued.

Otc Jointed Jaw Filter Pliers, 2.25"-4.75" 4582

This item is Discontinued.

Otc

Jointed Jaw Filter Pliers, 2.25"-4.75" (Discontinued)

Mfr # 4582
Zoro # G0021408
UPC # 731413570209
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4582
Zoro #
G0021408
UPC #
731413570209
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15.25"

Details

Features
Specialty Tool, Jaw Teeth and Cushioned Handles Provide Maximum Gripping Power for Slip Free Operation
Plier Item
Jointed Jaw Standard Filter Pliers
Item
Jointed Jaw Filter Pliers,2.25"-4.75"

Description

Jointed Jaw Filter Pliers,2.25 In.-4.75 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.