Zoro Homepage

Lifting Bracket, 2 ton Cap.

  • Mfr # 7101

  • Zoro # G214921235


product price: $170.99
/pr
Free Shipping & Returns

Key Features

Overall Length
6 3/4 in
Standards
ASME B30.26
Overall Height
4 1/2 in
Load Capacity
2 ton
For Lift Equipment Type
Engine Crane, Load Leveller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7101
Zoro #
G214921235
UPC #
731413598449
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Overall Height
4 1/2 in
Overall Width
5 in

Details

Item
Lifting Bracket
Standards
ASME B30.26
Load Capacity
2 ton
For Lift Equipment Type
Engine Crane, Load Leveller
Features
Bolts Directly to Component to Ensure Safe Secure Lifting
For Lifting
Engine
Product Type
Lifting Bracket
Compatible Equipment Manufacturer Part Number
1812, 1813

Description

Lifting Bracket, Product Type Lifting Bracket, Compatible Equipment Manufacturer Part Number 1812, 1813, Compatible Equipment Grainger Part Number 48XV27, 48XV28, Load Capacity 2 ton, Overall Height 4 1/2 in, Overall Length 6 3/4 in, Overall Width 5 in, Features Bolts Directly to Component to Ensure Safe Secure Lifting, For Lift Equipment Type Engine Crane, Load Leveller, For Lifting Engine, Standards ASME B30.26, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.