Zoro Homepage

Lifting Bracket, 4 ton Cap.

  • Mfr # 7102

  • Zoro # G614921170


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Product Type
Lifting Bracket
Standards
ASME B30.26
For Lift Equipment Type
Engine Crane, Load Leveller
For Lifting
Engine
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7102
Zoro #
G614921170
UPC #
731413598487
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
5 in
Overall Height
4 in

Details

Item
Lifting Bracket
Product Type
Lifting Bracket
Standards
ASME B30.26
For Lift Equipment Type
Engine Crane, Load Leveller
For Lifting
Engine
Load Capacity
4 ton
Features
Fits Bolts up to 1 in for Heavy-Duty Jobs, Holds up to 8,000 lb per Bracket
Compatible Equipment Manufacturer Part Number
1812, 1813

Description

Lifting Bracket, Product Type Lifting Bracket, Compatible Equipment Manufacturer Part Number 1812, 1813, Compatible Equipment Grainger Part Number 48XV27, 48XV28, Load Capacity 4 ton, Overall Height 4 in, Overall Length 7 in, Overall Width 5 in, Features Fits Bolts up to 1 in for Heavy-Duty Jobs, Holds up to 8,000 lb per Bracket, For Lift Equipment Type Engine Crane, Load Leveller, For Lifting Engine, Standards ASME B30.26, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.