Zoro Homepage

Line Bend Jaw, 7 3/4 in

  • Mfr # 6719-3

  • Zoro # G9264546


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Type
Brake Line
Length (In.)
7-51/64
Includes
Jaw Adapters
Number of Pieces
2
Application
Jaw Adapters for Bending Brake Lines in Tight Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6719-3
Zoro #
G9264546
UPC #
731413587276
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
7-51/64
Overall Width
5 in
Overall Length
7 13/16 in

Details

Item
Line Bend Jaw
Type
Brake Line
Includes
Jaw Adapters
Number of Pieces
2
Application
Jaw Adapters for Bending Brake Lines in Tight Locations
For Use With
10 in Straight Jaw Locking Plier
Number of Sockets Included
0
Tool Type
Brake Line Bending Jaw Set

Description

Line Bend Jaw, Tool Type Brake Line Bending Jaw Set, Application Jaw Adapters for Bending Brake Lines in Tight Locations, Overall Length 7 13/16 in, Overall Width 5 in, Number of Pieces 2, Includes Jaw Adapters, For Use With 10 in Straight Jaw Locking Plier, Number of Sockets Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.